Apply to be a TradeMaster!
Main product image of FSGP200 Grinder Pump w/ Tethered Float Switch, 20' Cord, (2 HP)
Magnifying glass
Hover image to zoom

FSGP200 Grinder Pump w/ Tethered Float Switch, 20' Cord, (2 HP)

Brand:
FloodStop
SKU:
22400
Rating:
(0)
Q&A:
(0)
FSGP200 Grinder Pump w/ Tethered Float Switch, 20' Cord, (2 HP)
Magnifying glass
Hover image to zoom
$1,247.12 each
In Stock
In Stock
Get 2 Thu, Oct 22 - Mon, Oct 26

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Horse Power
2 HP

Description

–
The FloodStop 2 HP Grinder Pump features a special stainless steel cutter and vortex impeller to grind and pump the toughest solids with minimal clogging risk. Built with heavy-duty cast iron construction and a reliable double mechanical seal, this high-head grinder pump is designed for applications requiring water to be moved over long distances or significant elevation changes, backed by a 3-year warranty.

Features
  • Vortex impeller reduces clogging
  • Special stainless steel cutter with heavy abrasive resistance
  • Reliable and durable double mechanical seal
  • Internal disc overload protection protects pump from overheating or other mechanical fault
  • High head enables moving water to far distances
  • Piggyback tethered float switch for automatic or manual operation
  • 3-year warranty
Specifications
  • Horsepower: 2 HP
  • Discharge Size: 1-1/4" FNPT
  • Cord Length: 20'
  • Pump Housing: Cast iron
  • Impeller Material: Cast iron
  • Solids Handling: 1/10" spherical
  • Liquid Temp. Range: 32-104F
  • Voltage: 230V, single phase, 3450 RPM, 15 AMPs
  • Operation: Automatic/Manual
  • Fasteners: Stainless steel

Specs

–
Cord Length:

20'

Flow at 5 FT Head:

50 GPM

Horse Power:

2

Product Type:

Grinder Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy