Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
11 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (10)
Show
In Stock Only
(10)
Reno Filter (1)
Reno (1)
Home
Plumbing Supplies
Pumps
Sewage Pumps & Accessories
Sewage Pumps
IPS Corporation Sewage Pumps
IPS Corporation Sewage Pumps
Need a little help?
View our Resources
11 items
FILTER
Grid
List
Sort: Top Sellers
22500 Compare Checkbox
Compare
FSSW50T20B45 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord, 45 Gallon, (1/2 HP)
SKU:
22500
FloodStop
SKU:
22500
Brand:
FloodStop
–
+
$500.95
each
ADD TO CART
Add to List
Out of Stock
Get it by
Tue, Nov 3 - Tue, Nov 10
Out of Stock
Get it by
Tue, Nov 3 - Tue, Nov 10
Add to List
22402 Compare Checkbox
Compare
FSSW50T10 Sewage Pump w/ Tethered Float Switch, 10' Cord, (1/2 HP)
SKU:
22402
FloodStop
SKU:
22402
Brand:
FloodStop
–
+
$341.65
each
ADD TO CART
Add to List
In Stock
Get 1 by
Thu, Oct 22
In Stock
Get 1 by
Thu, Oct 22
Add to List
22501 Compare Checkbox
Compare
FSSW40T20B45 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord, 45 Gallon, (4/10 HP)
SKU:
22501
FloodStop
SKU:
22501
Brand:
FloodStop
–
+
$469.77
each
ADD TO CART
Add to List
In Stock
Get 1 by
Thu, Oct 22
In Stock
Get 1 by
Thu, Oct 22
Add to List
22400 Compare Checkbox
Compare
FSGP200 Grinder Pump w/ Tethered Float Switch, 20' Cord, (2 HP)
SKU:
22400
FloodStop
SKU:
22400
Brand:
FloodStop
–
+
$1,247.12
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Oct 22 - Mon, Oct 26
In Stock
Get 2 by
Thu, Oct 22 - Mon, Oct 26
Add to List
22403 Compare Checkbox
Compare
FSSW40T10 Sewage Pump w/ Tethered Float Switch, 10' Cord, (4/10 HP)
SKU:
22403
FloodStop
SKU:
22403
Brand:
FloodStop
–
+
$298.93
each
ADD TO CART
Add to List
In Stock
Get 3 by
Thu, Oct 22
In Stock
Get 3 by
Thu, Oct 22
Add to List
22405-FLOODSTOP Compare Checkbox
Compare
FSSW50T20 Sewage Pump w/ Tethered Float Switch, 20' Cord, (1/2 HP)
SKU:
22405-FLOODSTOP
FloodStop
SKU:
22405-FLOODSTOP
Brand:
FloodStop
–
+
$358.74
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Oct 22
In Stock
Get 2 by
Thu, Oct 22
Add to List
22503 Compare Checkbox
Compare
FSSW50T20B45A 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord & Alarm, 45 Gallon, (1/2 HP)
SKU:
22503
FloodStop
SKU:
22503
Brand:
FloodStop
–
+
$627.79
each
ADD TO CART
Add to List
In Stock
Get 3 by
Thu, Oct 22
In Stock
Get 3 by
Thu, Oct 22
Add to List
22406 Compare Checkbox
Compare
FSSW50V20 Sewage Pump w/ Vertical Float Switch, 20' Cord, (1/2 HP)
SKU:
22406
FloodStop
SKU:
22406
Brand:
FloodStop
–
+
$358.74
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Oct 22
In Stock
Get 2 by
Thu, Oct 22
Add to List
22600 Compare Checkbox
Compare
FSCP120 Condensate Pump with Safety Switch (1/20 HP)
SKU:
22600
FloodStop
SKU:
22600
Brand:
FloodStop
–
+
$64.66
each
ADD TO CART
Add to List
In Stock
Get 4 by
Wed, Oct 21
Total Available: 11
In Stock
Get 4 by
Wed, Oct 21
Total Available: 11
Add to List
22404 Compare Checkbox
Compare
FSSW50V10 Sewage Pump w/ Vertical Float Switch, 10' Cord, (1/2 HP)
SKU:
22404
FloodStop
SKU:
22404
Brand:
FloodStop
–
+
$341.65
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Oct 22
In Stock
Get 2 by
Thu, Oct 22
Add to List
22504 Compare Checkbox
Compare
FSSW40T20B45A 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord & Alarm, 45 Gallon, (4/10 HP)
SKU:
22504
FloodStop
SKU:
22504
Brand:
FloodStop
–
+
$606.42
each
ADD TO CART
Add to List
In Stock
Get 3 by
Thu, Oct 22
In Stock
Get 3 by
Thu, Oct 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About IPS Corporation Sewage Pumps
IPS Corporation Sewage Pumps are designed with heavy-duty cast iron construction to maximize pump life. IPS Corporation Sewage Pumps provide maximum heat dissipation and permanent lubrication.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video