Apply to be a TradeMaster!
Main product image of FSSW50V20 Sewage Pump w/ Vertical Float Switch, 20' Cord, (1/2 HP)
Magnifying glass
Hover image to zoom

FSSW50V20 Sewage Pump w/ Vertical Float Switch, 20' Cord, (1/2 HP)

Brand:
FloodStop
SKU:
22406
Rating:
(0)
Q&A:
(0)
FSSW50V20 Sewage Pump w/ Vertical Float Switch, 20' Cord, (1/2 HP)
Magnifying glass
Hover image to zoom
$358.74 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
83 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'

Description

–
The FloodStop Sewage Pump is constructed with heavy-duty cast iron for maximum pump life and durability. Designed to handle up to 2" solids, it is ideal for basement bathrooms, laundry rooms, and other below-grade sewage ejection applications. A piggyback vertical float switch allows for both automatic and manual operation, backed by a 3-year warranty.

Features
  • Heavy-duty cast iron construction maximizes pump life
  • Piggyback vertical float switch for automatic and manual operation
  • Non-clog vortex impeller handles up to 2" solids
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Ball bearings for quiet operation
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • 3-year warranty
Specifications
  • Horsepower: 1/2 HP
  • Discharge Size: 2" FNPT
  • Cord Length: 20'
  • Float Switch: Vertical
  • Pump Housing: Cast iron
  • Impeller: Reinforced thermoplastic vortex
  • Solids Handling: 2" spherical
  • Liquid Temp. Range: 32-131F
  • Operation: Automatic/Manual
  • Fasteners: Stainless steel

Specs

–
Product Type:

Sewage Pump

Cord Length:

20'

Horse Power:

1/2

Flow at 5 FT Head:

83 GPM

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy