Apply to be a TradeMaster!
Main product image of FSSW40T20B45A 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord & Alarm, 45 Gallon, (4/10 HP)
Magnifying glass
Hover image to zoom

FSSW40T20B45A 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord & Alarm, 45 Gallon, (4/10 HP)

Brand:
FloodStop
SKU:
22504
Rating:
(0)
Q&A:
(0)
FSSW40T20B45A 24" x 24" Pre-Plumbed Sewage System w/ Tethered Float Switch, 20' Cord & Alarm, 45 Gallon, (4/10 HP)
Magnifying glass
Hover image to zoom
$606.42 each
In Stock
In Stock
Get 3 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
45 Gallons

Description

–
The FloodStop Pre-Plumbed Sewage Pump System is fully plumbed and ready to install, including a sewage pump, polyethylene structural foam basin and cover, silent check valve, inlet hub, and a high water alarm. The interior plumbing uses heavy-duty schedule 80 PVC pipe for lasting durability, and a specially designed threaded socket flange allows for quick discharge pipe connection. Ready to install in new or existing bathrooms, backed by a 3-year warranty.

Features
  • 4/10 HP cast iron sewage pump with non-clog vortex impeller, tethered float, and piggyback plug
  • 24 x 24 polyethylene structural foam sewage basin
  • 2D/2V 18" basin cover with 2" threaded discharge flange, 2" threaded vent flange, access port with float pole, and dedicated cord grommets
  • 2" silent check valve included
  • 4" water-tight inlet hub with stainless steel clamp (fits 4" DWV Schedule 40/80 pipe)
  • High water alarm emits 80dB audible alarm when switch is activated (battery backup included)
  • 3-year warranty
Specifications
  • Horsepower: 4/10 HP
  • Cord Length: 20'
  • Float Switch: Tethered
  • Basin Size: 24" x 24"
  • Alarm: Included (80dB, battery backup)

Specs

–
Horse Power:

4/10

Cord Length:

20'

Product Type:

Sewage Pump System

Capacity (Gallons):

45

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy