Shop Floodstop
Main product image of FSCP120 Condensate Pump with Safety Switch (1/20 HP)
Magnifying glass
Hover image to zoom

FSCP120 Condensate Pump with Safety Switch (1/20 HP)

Brand:
FloodStop
SKU:
22600
Rating:
(0)
Q&A:
(0)
FSCP120 Condensate Pump with Safety Switch (1/20 HP)
Magnifying glass
Hover image to zoom
$64.66 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/20 HP
Product Highlight: Cord Length
6'
Product Highlight: Flow at 5 FT Head
1.8 GPM

Description

–

The FloodStop Condensate Pump with Safety Switch provides automatic, maintenance-free operation for removing condensation buildup from furnaces, air conditioners, ice makers, and dehumidifiers. Its corrosion-resistant thermoplastic construction is designed to withstand high-humidity environments, and the built-in safety switch automatically shuts off connected appliances if the reservoir fills. Includes 20' of discharge tubing for quick, easy installation, backed by a 3-year warranty.

Features

  • Ideal for furnace or air conditioner condensate removal
  • Automatic, maintenance-free operation
  • Corrosion-resistant construction designed to resist high-humidity environments
  • Safety switch provides automatic shutoff of connected appliances
  • 20' discharge tubing included for quick, easy installation
  • 3-year warranty

Specifications

  • Horsepower: 1/20 HP
  • Discharge: 20' x 3/8" I.D. vinyl discharge tubing
  • Tank Capacity: 1/2 gallon collection
  • Pump Housing: Thermoplastic
  • Solids Handling: 0" spherical
  • Liquid Temp. Range: 32-95F
  • Cord Length: 6'

Specs

–
Cord Length:

6'

Product Type:

Condensate Pump

Flow at 5 FT Head:

1.8 GPM

Horse Power:

1/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy