Apply to be a TradeMaster!
Main product image of Large 3" Adjustable Flush Valve Kit with Tank-to-Bowl Gasket & Hardware
Magnifying glass
Hover image to zoom

Large 3" Adjustable Flush Valve Kit with Tank-to-Bowl Gasket & Hardware

Brand:
Korky
SKU:
5030BP
Rating:
(8)
Q&A:
(0)
Large 3" Adjustable Flush Valve Kit with Tank-to-Bowl Gasket & Hardware
Magnifying glass
Hover image to zoom
$22.49 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • Fits specific toilets since ~2000 with large 3" drain openings
  • Height easily adjusts from 7" to 11-1/4"
  • Oversized tube and funnel reduce flood risk
  • Kit includes: large 3" flush valve, Korky 3" adjustable flapper, tank-to-bowl gasket, nuts, bolts, and washers
  • Fixes: Leak between tank and bowl & worn seating surface
  • Stainless steel chain

Specs

–
Type:

Flush Valve

Flapper

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

This is a great valve

I have a champion toilet and it had the 1.6 liter high valve, it would not empty the toilet all the time. This new full tank valve flushes like it was designed to. It is the greatest. No more half flush With some stuff left over.
Jfjr
Levittown Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More Powerful Flushing

I always recommend this to my customers when installing a new A.S. Champion or A.S. Cadet-3 toilet.
GK Plumbing
Monterey Park, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

matched up perfectly
KEN
WEST HAVEN Ct.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this fixes a champion toilet

This flap valve is a great replacement for a champion tower valve. I have several of the champion toilets that I had to fix because the valve would stick in the open position - wasting hundreds upon hundreds of gallons of water. They are great toilets once you replace the inside componets.
The Big One
The South
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is about the only place that has the 3" Korky available

This is the product to save yourself all kinds of future hassles. It will take care of you. It is sturdy, easy to install - the instructions are easy pease, just follow them {!}, and the staff is fantastic at customer service.
Bugzmalone
Riverside, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

This solved my problem with the Champion 4 toilet. No more ghost flushing and lack of power.
Jim
Bowie, Md
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Went on easily

Used this on a Jacuzzi toilet worked like a charm.
DL
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

finally found what i was looking for

I finally found the size toilet part that i was looking for, searched many other stores to no avail, but Supply House had it in stock and it shipped out quickly and a reasonable pricer.
pooh
currituck NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy