Apply to be a TradeMaster!
Main product image of 48" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

48" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression)

SKU:
6W48K
Rating:
(0)
Q&A:
(0)
48" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$20.01 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Includes:
  • Brass Elbow 3/8" Pre 2004 Dishwasher
  • Brass Elbow 3/4" Hose fitting after 2004 dishwasher

Specs

–
Application:

Dishwasher

Length (Inches):

48"

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Connection Type:

Compression

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
Fluidmaster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy