Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)

SKU:
6W72K
Rating:
(3)
Q&A:
(0)
72" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$26.28 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
72"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Includes:Brass elbow 3/4" Compression Pre 2004 dishwasher
Brass elbow 3/4" hose fitting after 2004 dishwasher

Specs

–
Length (Inches):

72"

Application:

Dishwasher

Connection Type:

Compression

Type:

Braided

Size:

3/8" x 3/8"

Material:

Stainless Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
Fluidmaster

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great attention to detail...

If you look closely at the elbow, it has a nut for a wrench so that when you attach the 3/8" hose, you can use two wrenches and not stress the parts. Very nice.
Doghouse Reilly
Greater Chicagoland Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install.

TIP: make sure when using a 3/8" crescent wrench that you hold the stem ABOVE the 3/8" nut gently with a pair of pliers or you will grind the internal rubber washer against the seat of the stop valve.
Plumbing Pete
Santa cruz,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tip

When screwing the 3/8" female to stop-valve, hold the braided part stationary while using your 3/8" wrench to tighten the nut.
Plumb'in Pete
Santa cruz,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy