Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)

SKU:
6W60K
Rating:
(4)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$18.69 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Length (Inches): 
60"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes 2 elbows).

Includes:
  • Brass elbow 3/4" Compression Pre 2004 dishwasher
  • Brass elbow 3/4" hose fitting after 2004 dishwasher

Specs

–
Application:

Dishwasher

Length (Inches):

60"

Connection Type:

Compression

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Connection Type
Type
Material
CURRENT ITEM
Product Image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
(4)
Dishwasher
60"
Compression
Braided
Stainless Steel

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

High Quality Product

Much better than box store quality. Delivery Time was outstanding. A must when dealing with plumbing,
Tom from Avenue J
Bayonne NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Had all the parts I needed to fit it to the dishwasher. And was long enough for my install.
DL
Dayton Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good length

I go through these often I like this upgrade and the length and the fittings that comes with it.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and standard elbows are included

Great price considering two types of elbows are included. Good quality and no leeks.
Cory
Cleveland, OH
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy