Apply to be a TradeMaster!
Main product image of 7111 3" Bowl to Floor Bolts
Magnifying glass
Hover image to zoom

7111 3" Bowl to Floor Bolts

SKU:
7111
Rating:
(0)
Q&A:
(0)
7111 3" Bowl to Floor Bolts
Magnifying glass
Hover image to zoom
$2.10 each
BOX UP & SAVE 4%
$20.20 box of 10
$2.02 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
3"

Description

–
Fluidmaster bolts and screws are what you need to install or repair a rocking toilet. Easy to install, it allows the toilet bowl to be securely attached to the floor flange. Made from solid brass, they provide the peace of mind that your toilet will remain secure and not leak for years to come.

  • Secures toilet bowl to floor flange
  • All bolts are made from solid brass
  • Includes 2 bolts, 2 plastic retainer washers, 2 washers and 2 nuts
  • Bolt Measurements - 1/2"
  • Installs easy
  • MFG Model # : 7111
  • MFG Part # : 7111

Specs

–
Type:

Toilet Bolt

Warranty:

1 Year

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO700 - Pro Series Toilet Wax Ring
SKU: PRO700
Fluidmaster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy