Apply to be a TradeMaster!
Main product image of 9WM48 48" Washing Machine Connector
Magnifying glass
Hover image to zoom
9WM48 48" Washing Machine Connector
Magnifying glass
Hover image to zoom
$10.71 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" hose x 3/4" hose x 48" length stainless steel washing machine water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire.
  • Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths too. Tough, NFS-approved polymer core resists chlorine and chloramines.
  • Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Length (Feet):

4'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Superior to the average laundry supply lines

This fluid master laundry supply uses built in cone washers similar to their sink supply lines. This makes for a very secure connection. Very flexible braided lines.
Pete
Boston, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy