Apply to be a TradeMaster!
Main product image of 9WM72 72" Washing Machine Connector
Magnifying glass
Hover image to zoom
9WM72 72" Washing Machine Connector
Magnifying glass
Hover image to zoom
$19.56 each
In Stock
In Stock
Get 15 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
Fluidmaster washing machine water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire. These connectors exceed code requirements for durabilit.

Features:
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
  • MFG Model # : 9WM72
  • MFG Part # : 9WM72

Specs

–
Length (Feet):

6'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Fit Great Value

Was hard to find locally in length and size I needed. Plus this was of a higher quality. Fast shipping time.
Joe
Delmarva
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy