Apply to be a TradeMaster!
Main product image of 48" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

48" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)

SKU:
B6W48
Rating:
(2)
Q&A:
(0)
48" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$10.22 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
48"
Connection Type: 
Compression
This item replaces: 11-15148, 11-10048

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Specs

–
Application:

Dishwasher

Length (Inches):

48"

Material:

Stainless Steel

Type:

Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
SKU: DC72-ME
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This product is code.

It's code. So price & shipping is all one needs to know to know that it's the best deal out there.
RFB Handyman Service
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good supply line to DW

Way better than stiff old grey supply line that after 30 years started to leak. Easy to install for a person who dislikes plumbing projects.
EJ
Vancouver, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy