Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)

SKU:
B6W60
Rating:
(0)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$17.74 each
In Stock
In Stock
Get 96 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
60"
Connection Type: 
Compression
This item replaces: 11-10060

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Specs

–
Application:

Dishwasher

Length (Inches):

60"

Connection Type:

Compression

Material:

Stainless Steel

Type:

Braided

Size:

3/8" x 3/8"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Connection Type
Material
Type
Dishwasher
60"
Compression
Stainless Steel
Braided

You May Also Need

(69-66) 3/8" OD x 3/8" MIP Brass Compression Elbow (Lead Free)
SKU: C74-086LF
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy