Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)

Brand:
Bluefin
SKU:
DC72-ME
Rating:
(0)
Q&A:
(0)
72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$10.88 each
BOX UP & SAVE 17%
$226.50 box of 25
$9.06 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
72"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression Connection

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Specs

–
Application:

Dishwasher

Length (Inches):

72"

Connection Type:

Compression

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Connection Type
Type
Material
CURRENT ITEM
Product Image of 72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
72" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
SKU: DC72-ME
Dishwasher
72"
Compression
Braided
Stainless Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy