Shop Resideo Sale
Main product image of 12" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)

SKU:
PRO4F12
Rating:
(0)
Q&A:
(0)
12" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom
$6.04 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
12"
9"12"16"20"24"30"36"48"
Connection Type: 
FIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Outlet Type
FIP
Product Highlight: Finish
Stainless Steel

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

Features:
  • 1/2" female thread x 1/2" female thread x 12" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Connection Type:

FIP x FIP

Outlet Type:

FIP

Finish:

Stainless Steel

Outlet Size:

1/2"

Inlet Size:

1/2"

Inlet Type:

FIP

Application:

Faucet

Type:

Braided

Size:

1/2" x 1/2"

Material:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy