Shop Resideo Sale
Main product image of 30" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom

30" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)

SKU:
PRO4F30
Rating:
(4)
Q&A:
(0)
30" Pro-Series Braided Stainless Steel Hose Faucet Supply Connector (1/2 FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom
$10.16 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
30"
9"12"16"20"24"30"36"48"
Connection Type: 
FIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Inlet Size
1/2"

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

Features:
  • 1/2" female straight thread x 1/2" female straight thread x 30" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Finish:

Stainless Steel

Inlet Size:

1/2"

Connection Type:

FIP x FIP

Outlet Size:

1/2"

Inlet Type:

FIP

Outlet Type:

FIP

Application:

Faucet

Type:

Braided

Length (Inches):

30"

Size:

1/2" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great quality

Well made
Big G
New York & New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product

This hose is exacatly what it said it is. Very flexible and strong. threaded on to the fixtures and I am confident that it will provide many years of trouble free service.
Paul
01351
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

These hoses were very high quality. Easy to install and they did not leak.
Scott
Northwestern Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked great
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy