| Outlet Size: | 1/2" |
|---|---|
| Inlet Size: | 1/2" |
| Warranty: | 5 Year |
| Temperature Range (F): | 40°F to 140°F |
| Finish: | Stainless Steel |
| Inlet Type: | FIP |
| Connection Type: | FIP x FIP |
| Max Pressure (PSI): | 125 |
| Outlet Type: | FIP |
| Application: | Faucet |
| Length (Inches): | 30" |
| Type: | Braided |
| Size: | 1/2" x 1/2" |
| Material: | PVC |