Apply to be a TradeMaster!
Main product image of 2" Adjustable Flush Valve with Flapper
Magnifying glass
Hover image to zoom

2" Adjustable Flush Valve with Flapper

SKU:
PRO57A-013-P10
Rating:
(2)
Q&A:
(0)
2" Adjustable Flush Valve with Flapper
Magnifying glass
Hover image to zoom
$10.19 each
BOX UP & SAVE 6%
$96.20 box of 10
$9.62 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
One of the most important parts of a toilet is the flush valve. Made from durable ABS plastic and corrosion-resistant materials, the PRO57A-013-P10 is built to last in any water conditions. This flush valve also comes with a flapper, which can be adjusted for optimal water volume.

Features:
  • Fits most 2” tanks
  • Adjustable float controls tank water level for optimal flushes
  • Kink-free stainless steel chain
  • Saves water by stopping leaks at the drain
  • Chlorine-resistant flapper

Specs

–
Type:

Flush Valve

Application:

Plumbing

Includes:

Flapper

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good, but not sold.

I did get it in kit form with the universal tank to bowl gasket and bolts but only three bolts with one set rubber & metal washers and nuts. Very nice stainless and set up so you could also do a Kohler but I like to double nut. So i still needed to use a separate tank to bowl bolt kit. All it does is save you from cutting the over flow to fit below the handle with a saw or adjust it in place after installation. I may use one again.
M. S.
MA
10 months ago
Was this review helpful to you?

Doesn't Come With Bottom Seal or Hardware

Overall I like the setup, but it doesn't come with the mounting bolts or tank to bowl gasket. Maybe this is all some plumbers need, and I should have caught this when looking at the photo, but it's useless to me. I have plenty of spare bolts, but would have to buy the additional gasket, if I can even find it sold on its own. In the end it would probably come out to much more than just buying the full kit with everything in the box.
Siite
Seattle, WA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy