Apply to be a TradeMaster!
Main product image of 4.5" Tee - LT122I (Ivory)
Magnifying glass
Hover image to zoom

4.5" Tee - LT122I (Ivory)

Brand:
Fortress
SKU:
84135
Rating:
(1)
Q&A:
(0)
4.5" Tee - LT122I (Ivory)
Magnifying glass
Hover image to zoom
$51.32 each
BOX UP & SAVE 11%
$274.50 box of 6
$45.75 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
Ivory

Description

–
The LT122I is used to branch off a lineset in 2 directions. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Color:

Ivory

Product Type:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
4-1/2"
Ivory
Tee
4-1/2"
White
Tee
4-1/2"
Brown
Tee
4-1/2"
Gray
Tee

You May Also Need

4.5" Ivory Wall Duct Kit - LDK122I (12 Ft Kit)
SKU: 84125
Fortress

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Looks fantastic

I wanted to run the line set inside my garage. The Fortress line set looks fantastic. The HVAC guys that installed it said it was the best looking installation they had seen.
Mark
Kerrville, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy