Apply to be a TradeMaster!
Main product image of 4.5" Ivory Wall Duct Kit - LDK122I (12 Ft Kit)
Magnifying glass
Hover image to zoom

4.5" Ivory Wall Duct Kit - LDK122I (12 Ft Kit)

Brand:
Fortress
SKU:
84125
Rating:
(9)
Q&A:
(0)
4.5" Ivory Wall Duct Kit - LDK122I (12 Ft Kit)
Magnifying glass
Hover image to zoom
$184.48 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
4-1/2"
Product Highlight: Color
Ivory

Description

–
Kit includes 12' of duct and fittings for a standard installation.

LDK Kit includes:
  • LD - Ducting 4' Long ( 3 )
  • LJ - Couplers ( 2 )
  • LW - Wall Inlet ( 1 )
  • LEN - End Fitting ( 1 )
  • LK - 90 Flat Ell ( 1 )

Features:
  • Assures complete flexibility of installation
  • Professional grade ducting, protects and hides unsightly mini-split linesets in a snap
  • Fortress is perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Fortress protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage.
  • Fortress installs quickly, and can be easily accessed for repairs or replacement of the lineset.

Specs

–
Length (Feet):

12'

Product Type:

Kit

Size:

4-1/2"

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Color
Kit
4-1/2"
Ivory
Fortress
Kit
4-1/2"
White

You May Also Need

4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
SKU: 84105
Fortress

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great product

Match the siding perfectly.
HVAC BARRMAN
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kit is easy to install

We were able to run 3 line sets in the 4.5" Ivory Wall Duct Kit and the 90 degree Sweep Elbow to our ductless mini-split systems we ordered. Looks fantastic. The sweep elbow made the right angle a lot easier with the curvature of it. We were disappointed SupplyHouse did not carry at the time of ordering the 4.5" wide 7.5' (aka 8 foot) straight piece so we had to order that elsewhere. It would have been nice if SupplyHouse carried the full line of Fortress products and colors for us to order all of it from them.
Sherri
Baltimore, MD
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I wouldn't change anything g about this product.
Chris
Annapolis, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great finished look

The duct kit fit perfect and looks great. Supply House shipped it quickly and the price was reasonable.
Lyle Lee
Tucson AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, awesome,

Awesome product to use , best look covering the line sets.
Cc
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All just to buy straight pieces

Had to be the whole kit to get straight pieces. You sell everything else individually except for the straight pieces. The product is good.
Eric
Jacksonville FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4.5" is great!

Does go together pretty easy and stays together after getting fitting screwed together.
Jason
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It looks good. I installed it myself. My HVAC guy liked it better then the type his company uses.
hj
dagsboro, De
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great product
Ron
Ephrata, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy