Shop Resideo Sale
Main product image of 4.5" Wall Inlet - LW122G (Gray)
Magnifying glass
Hover image to zoom

4.5" Wall Inlet - LW122G (Gray)

Brand:
Fortress
SKU:
84356
Rating:
(1)
Q&A:
(0)
4.5" Wall Inlet - LW122G (Gray)
Magnifying glass
Hover image to zoom
$41.30 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
Gray

Description

–
The LW122G goes on the outside wall to hide the hole in the wall where linesets enter your home. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Product Type:

Wall Inlet

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Color
CURRENT ITEM
4-1/2"
Wall Inlet
Gray
4.5" Wall Inlet - LW122I (Ivory)
SKU: 84136
4-1/2"
Wall Inlet
Ivory
4-1/2"
Wall Inlet
White
4-1/2"
Wall Inlet
Brown

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product, GREAT service from Supply House

This lineset cover looks good and is easy to install. The first one shipped with a defect from the factory (break inside the shrink-wrap), and Supply House made getting a replacement easy.
The Old Brian
Seattle, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy