Apply to be a TradeMaster!
Main product image of 4.5" Wall Inlet - LW122W (White)
Magnifying glass
Hover image to zoom

4.5" Wall Inlet - LW122W (White)

Brand:
Fortress
SKU:
84116
Rating:
(0)
Q&A:
(0)
4.5" Wall Inlet - LW122W (White)
Magnifying glass
Hover image to zoom
$27.01 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
White

Description

–
The LW122W goes on the outside wall to hide holes in the wall where linesets enter your home. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Color:

White

Product Type:

Wall Inlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
Product Image of 4.5" Wall Inlet - LW122W (White)
4.5" Wall Inlet - LW122W (White)
SKU: 84116
4-1/2"
White
Wall Inlet
4-1/2"
Gray
Wall Inlet
4-1/2"
Ivory
Wall Inlet
4.5" Wall Inlet - LW122B (Brown)
SKU: 84376
4-1/2"
Brown
Wall Inlet

You May Also Need

4.5" Tee - LT122W (White)
SKU: 84115
Fortress
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy