Apply to be a TradeMaster!
Main product image of APCO RT In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty (120-277 VAC)
Magnifying glass
Hover image to zoom

APCO RT In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty (120-277 VAC)

SKU:
TUV-APCO-RT-DT2
Rating:
(0)
Q&A:
(0)
APCO RT In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty (120-277 VAC)
Magnifying glass
Hover image to zoom
TUV-APCO-RT-DT2 has been discontinued
Discontinued April 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
AirBRIGHT 6 Ultraviolet Air Purifier w/ Carbon
SKU:UV2400U6000
(1)
Order by today, receive 21 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120-277V
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Duct

Description

The original APCO Whole-House Air Purifier cleans the air by combining UVC light and activated carbon - two technologies proven to be most effective at killing germs, and removing odors by reducing chemical vapors known as volatile organic compounds (VOCs).


Product Specifications:

  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Cell & Lamp Dimensions: 2.5" W x 2.5" H x 9.4" D
  • Enclosure Dimensions: 4.83"L x 4.83"W x 2.29"D
  • Electrical (ST/DT Models): 120-277 VAC, 50/60 Hz, 0.41 amp/120V thru 0.18amp/277V
  • Pressure Drop: <0.01" w.c. @ 400 FPM
  • Requires only 10" clearance within the duct
  • Ideal for HVAC systems from to 1-5 tons
  • Warranty: Lifetime for all parts except lamp

Specs

Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Hertz:

50/60

Voltage:

120-277V

Warranty:

Lifetime

Mount:

Duct

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM