Apply to be a TradeMaster!
Main product image of 12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)

Brand:
GREE
SKU:
SAP12HP230V1AH
Rating:
(1)
Q&A:
(0)
12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
SAP12HP230V1AH has been discontinued
Discontinued June 19, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU Sapphire Single Zone Wall Mount Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Brand:
GREE
SKU:SAP12HP230V1R32AH
(0)
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




**Note: This is an indoor unit only, you must purchase the Outdoor unit SAP12HP230V1AO separately to function.

Product Features:
  • AHRI Certificate: 10149903
  • High Efficiency DC Inverter Technology
  • Elegant and Quiet Design
  • Auto-Clean Function on Indoor Unit
  • Wireless Remote with LCD Display
  • Wired Controller Options
  • Wi-Fi Included (Factory Installed)
  • Low Ambient Cooling down to 0°F (Range 0°F to 129°F)
  • Low Ambient Heating down to -22°F (Range -22°F to 75°F)
  • Coil (Outdoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Gold Colored Fin - 1500Hr Salt Spray Rating)
  • Coil (Indoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Blue Colored Fin - 500Hr Salt Spray Rating)

Specs

–
Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Application:

Heating

Cooling

Model:

Sapphire Ultra

Number of Zones:

1

Max Pipe Length (FT):

98

Refrigerant Type:

R-410A

Voltage:

208/230V

Weight (lbs):

99.2 lbs

Dehumidification (Pts/Hr):

1.69

Mount:

Wall

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

1/2"

Energy Star Rated:

Yes

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service! Amazing AC!

We needed an AC unit in a hurry and SupplyHouse made it so easy. I called, spoke with a very knowledgeable customer service rep who answered all of my questions. I then ordered the into online and it arrived on time and was easy to have installed. I would highly recommend SupplyHouse!
Wendy
Franconia, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?