Apply to be a TradeMaster!
Main product image of 12000 BTU, R-410A, Sapphire Ultra Single Zone Mini Split Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

12000 BTU, R-410A, Sapphire Ultra Single Zone Mini Split Heat Pump (Outdoor Unit)

Brand:
GREE
SKU:
SAP12HP230V1AO
Rating:
(0)
Q&A:
(0)
12000 BTU, R-410A, Sapphire Ultra Single Zone Mini Split Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,484.04 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 105.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. GREE Rebate Center


**Note: This is an Outdoor unit only, you must purchase the Indoor unit SAP12HP230V1AH separately to function.

Product Features:
  • AHRI Certificate: 10149903
  • High Efficiency DC Inverter Technology
  • Elegant and Quiet Design
  • Auto-Clean Function on Indoor Unit
  • Wireless Remote with LCD Display
  • Wired Controller Options
  • Wi-Fi Included (Factory Installed)
  • Low Ambient Cooling down to 0°F (Range 0°F to 129°F)
  • Low Ambient Heating down to -22°F (Range -22°F to 75°F)
  • Coil (Outdoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Gold Colored Fin - 1500Hr Salt Spray Rating)
  • Coil (Indoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Blue Colored Fin - 500Hr Salt Spray Rating)

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Application:

Heating

Cooling

Model:

Sapphire Ultra

Number of Zones:

1

Max Pipe Length (FT):

98

Refrigerant Type:

R-410A

Voltage:

208/230V

Dehumidification (Pts/Hr):

1.69

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

1/2"

Energy Star Rated:

Yes

Weight (lbs):

99.2 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy