Apply to be a TradeMaster!
Main product image of R Epoxy-Coated Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom

R Epoxy-Coated Spin-On Fuel Oil Filter

Brand:
Gar-Ber
SKU:
2605-GARBER
Rating:
(31)
Q&A:
(0)
R Epoxy-Coated Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$24.57 each
In Stock
In Stock
Get 111 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection

Description

–
Epoxy coated canister. Recommended on units with either single or double line systems firing up to 10 gph. Gar-Ger® Residential Replacement Cartridge

Specifications
  • Maximum Firing Rate: 10 gph
  • Micron Removal: 10 microns
  • Filtering Area: 500 sq. in.
  • Working Pressure: 15 psi
  • Flow Rate: 45 gph
  • Dimensions: Height: 5-1/2" Width: 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

11BV-RK Gar-Ber Spin-On Fuel Oil Filter
SKU: 1603
Gar-Ber

Product Reviews

4.9 out of 31 reviews
100% would recommend this product
4.9
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy from these people again.

I ordered this product on a Thursday at 3:30 pm and received it on Friday at 12:00. It was packaged very nicely, all parts were in the box and,in perfect condition. Excellent service, couldn't be more happy with the service and the product. Thank you for the excellent service.
VS

Most Liked Negative Review

Dented filters

Both filters were dented. Both boxes were crushed. The outer shipping box was good. Why were they shipped this way?
Showing 1-10 of 31 reviews

I would buy from these people again.

I ordered this product on a Thursday at 3:30 pm and received it on Friday at 12:00. It was packaged very nicely, all parts were in the box and,in perfect condition. Excellent service, couldn't be more happy with the service and the product. Thank you for the excellent service.
Bernie
Moravia NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I had to replace the oil filter on my furnace and didn't know what to do or what I needed, thank goodness your company had the correct part with a good price along with super fast shipping.
BostonFox
Boston, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRICE AND FAST DELIVERY

USED TO SERVICE AQUAHOT FURNACES
GIBBS
TULSA, OKLAHOMA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter if you have an oil fuel tank for heating.

This is the only filter I'll use. Spin on installation, and does a great job trapping debris or rust particles that may be in your fuel oil tank. Supply House keeps this in stock and has incredibly fast shipping.
Ben
Seaford DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best fuel filter around

Spin on is the way to go!
Ron
Saunderstown, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these filters

These filters are easy to change and they don't sit and weep like the older style used to.
Mr T
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garber OEM Spin-on fuel oil filter.

Good product but, a little pricey.
Jack
Hartland, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part quick service thank you

great service will recommend supply house for right parts and quick service
howard
clearlake oaks ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

expect fast ship
Paplo
Portland, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery, No Issues

Order delivered on time and as expected. Product worked great and installed with no issue.
Tyler
Richmond, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy