Apply to be a TradeMaster!
Main product image of 11BV-RK Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
11BV-RK Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$61.64 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Machined Aluminum Head, Galvanized Attaching Bracket, Filter Restriction Indicator, and #R Epoxy-Coated Disposable Spin-On Filter.

Specifications
  • Maximum Firing Rate: 10 gph
  • Micron Removal: 10
  • Filtering Area: 500 square inch
  • Working Pressure: 15 PSI
  • Flow Rate: 45 GPH
  • Inlet/Outlet: 3/8" NPT
  • Dimensions: Bracket Up Position: 9-1/4"
  • Bracket Down Position: Height: 9", Width: 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

R Epoxy-Coated Spin-On Fuel Oil Filter
SKU: 2605-GARBER
Gar-Ber

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

No leaks

We've been switching most of our customers over to this style of filter now. It's easier to change and there's no leaks.
Mr T
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Thank you
Dan
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product easy changing of filter
Howie
Germansville,pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great information

I replaced my Aquahot filter with this setup so I can now keep an eye on the slightest movement of the needle. As soon as it starts to move, which should be a year or more, I will then change the filter to a new one.
Ray B.
UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this to anyone with oil

Significantly faster to change filter. Having a gauge on it is great as I was just guessing when to replace it before.
Pat
Boston,Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by again

Very well made works good
Howie
Long Island ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy