Apply to be a TradeMaster!
Main product image of M Epoxy-Coated Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom

M Epoxy-Coated Spin-On Fuel Oil Filter

Brand:
Gar-Ber
SKU:
2615
Rating:
(1)
Q&A:
(0)
M Epoxy-Coated Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$37.85 each
In Stock
In Stock
Get 44 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection

Description

–
Commercial Replacement Cartridge
Recommended on units with either single or double-line systems firing up to 35 gph.

Specifications
  • Maximum Firing Rate: 35 gph
  • Micron Removal: 35 microns
  • Filtering Area: 700 sq. in.
  • Working Pressure: 15 psi
  • Flow Rate: 90 gph
  • Dimensions: Height: 7" Width: 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Type B Solid 80-Degree Oil Nozzle (1.00 GPH)
SKU: 030G6520
Danfoss Hago

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

One of the best company.

As described, as always on time and quality products.
Rw
Bronx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy