Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Reno Filter (3)
Reno (3)
Brand
–
Oil Creek Filter (1)
Oil Creek (1)
Wal-rich Filter (5)
Wal-rich (5)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (2)
2" (2)
Review Score
–
5 Filter (3)
(3)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
$200 to $300 Filter (4)
$200 to $300 (4)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Underground Gas Products
Gas Compression Risers
Gas Compression Risers
6 items
FILTER
Grid
List
Sort: Default
2930002 Compare Checkbox
Compare
3/4" IPS Compression Service Riser (Powder Coated Steel)
SKU:
2930002
Wal-rich
SKU:
2930002
Brand:
Wal-rich
(3)
–
+
$105.80
each
ADD TO CART
Add to List
In Stock
Get 32 by
Mon, Oct 19
Total Available: 344
In Stock
Get 32 by
Mon, Oct 19
Total Available: 344
Add to List
2930004 Compare Checkbox
Compare
1" IPS Compression Service Riser (Powder Coated Steel)
SKU:
2930004
Wal-rich
SKU:
2930004
Brand:
Wal-rich
(6)
–
+
$125.04
each
ADD TO CART
Add to List
In Stock
Get 24 by
Mon, Oct 19
Total Available: 668
In Stock
Get 24 by
Mon, Oct 19
Total Available: 668
Add to List
2930006 Compare Checkbox
Compare
1-1/4" IPS Compression Service Riser (Powder Coated Steel)
SKU:
2930006
Wal-rich
SKU:
2930006
Brand:
Wal-rich
(3)
–
+
$210.71
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Oct 19
Total Available: 74
In Stock
Get 5 by
Mon, Oct 19
Total Available: 74
Add to List
2930008 Compare Checkbox
Compare
1-1/2" IPS Compression Service Riser (Powder Coated Steel)
SKU:
2930008
Wal-rich
SKU:
2930008
Brand:
Wal-rich
–
+
$208.03
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Oct 19
Total Available: 39
In Stock
Get 7 by
Mon, Oct 19
Total Available: 39
Add to List
2930010 Compare Checkbox
Compare
2" IPS Compression Service Riser (Powder Coated Steel)
SKU:
2930010
Wal-rich
SKU:
2930010
Brand:
Wal-rich
–
+
$295.09
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Oct 19
Total Available: 96
In Stock
Get 2 by
Mon, Oct 19
Total Available: 96
Add to List
CSR20 Compare Checkbox
Compare
2" Compression Riser
SKU:
CSR20
Oil Creek
SKU:
CSR20
Brand:
Oil Creek
–
+
$262.73
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video