Apply to be a TradeMaster!
Main product image of 1-1/4" FlashShield Corrugated Stainless Steel Tubing (50 ft Coil)
Magnifying glass
Hover image to zoom

1-1/4" FlashShield Corrugated Stainless Steel Tubing (50 ft Coil)

Brand:
Gastite
SKU:
FSP-20-50
Rating:
(2)
Q&A:
(0)
1-1/4" FlashShield Corrugated Stainless Steel Tubing (50 ft Coil)
Magnifying glass
Hover image to zoom
$478.55 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
1-1/4"
Product Highlight: Length
50"
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Shape
Coil
Product Highlight: Size
1-1/4"

Description

–
1-1/4" FlashShield Corrugated Stainless Steel Tubing (50 ft Coil)

Product Features
  • Tubing: ASTM A240 Type 304, Stainless Steel.
  • Jacket: Electrically insulative and UV resistant polymer cover. System complies with requirements of ASTM E84 25/50.
  • Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated.

Specs

–
Length:

50"

ID:

1-1/4"

Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Temperature Range (F):

-40°F to 160°F

Shape:

Coil

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Termination Fitting x 1-1/4" Male NPT w/ Square Flange
SKU: XR3TRM-20
Gastite

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Easy to use, went together perfectly, no question about the seal.
Mike
Mt. Carmel, Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We have been using GasTite for a number of years and found it to be a time saver especially in crawl spaces or attics, the last place you want to be checking for leaks.
DBA
East Brunswick NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy