Apply to be a TradeMaster!
Main product image of Tubing Cutter w/ Flat Rollers - Cuts up to 2" FlashShield CSST Sizes & up to 2" Gastite Sizes
Magnifying glass
Hover image to zoom

Tubing Cutter w/ Flat Rollers - Cuts up to 2" FlashShield CSST Sizes & up to 2" Gastite Sizes

Brand:
Gastite
SKU:
GTCUTTER-LG2
Rating:
(1)
Q&A:
(0)
Tubing Cutter w/ Flat Rollers - Cuts up to 2" FlashShield CSST Sizes & up to 2" Gastite Sizes
Magnifying glass
Hover image to zoom
$129.26 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Black

Description

–
Application:
Tubing Cutter, fitted with cutting wheels designed to cut stainless steel, create clean cuts for optimal flaring of tubing.

Features:
  • Erogonic Design
  • 4 Roller System for less walking
  • East to change out wheels
  • Specific Cutter Wheel designed for stainless steel

Specs

–
Material:

Aluminum

Color:

Black
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
You May Also Need

1" & 1-1/4" CSST FlashShield+ Jacket Stripping Tool
SKU: STRP4-16-20
Gastite
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Mediocre cutter quality

Guessing if you are reading this you already know you'll need this larger sized cutter for Flashshield CSST - which is why I purchased it. Had another brand cutter that was specified up to 1.25" but the FlashShield jacket is significantly larger and that cutter would not cut through. The actual tool (cutter) itself is nice, however after 10 or so cuts the cut-wheel had a noticable dimple and I had to change it. it also never did a 100% clean cut and always need to "jiggle" the end off. I would expect a cut-wheel to go hundreds of cuts before needing to be changed. Did speak with Gastite customer service (who are very good and attentive) and they sent me out a replacement - have not had the opportunity to use the new wheel, so i can't comment on weather it was just a defective wheel or the part quality.
SGS Group
Horsham PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?