Apply to be a TradeMaster!
Main product image of Striker Plate – 3" x 12"
Magnifying glass
Hover image to zoom
Striker Plate – 3" x 12"
Magnifying glass
Hover image to zoom
$4.52 each
In Stock
In Stock
Get 103 Mon, Nov 30

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 12"

Description

–
Description:
When it’s required to protect Gastite/FlashShield CSST hardened steel plates listed for use with corrugated stainless steel tubing systems must be used. Strikers plates are used at all points of penetration through studs, joists, plates or similar structures. Striker plates other than those provived or specified by Gastite are strictly prohibitied.

Features:
  • Provides protection from puncture threats where tubing movement is restricted
  • Protects protection from puncture threats when tubing passes through structural members

Listings:
  • CSA: Certificate No. 1009875
  • ICC-ES: Report PMG 1019
  • IAPMO: File No. C-3250

Technical Data:
  • Striker Plate Material 16 Gage Carbon Steel
  • Hardened to Rc 45
  • Mounting Holes 3/16”

Specs

–
Size:

3" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for Protecting Gastite

Used several of these on successive 12" on center joists to get complete, end-to-end protection of Gastite FlashShield. Great product!
mpdrsn
Kaysville, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy