Apply to be a TradeMaster!
Main product image of 3/4" x 1-1/2" Stub Out x 3/4" Female NPT
Magnifying glass
Hover image to zoom

3/4" x 1-1/2" Stub Out x 3/4" Female NPT

Brand:
Gastite
SKU:
XR3-APSTUB-11-11
Rating:
(1)
Q&A:
(0)
3/4" x 1-1/2" Stub Out x 3/4" Female NPT
Magnifying glass
Hover image to zoom
$43.09 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

–

Description:

FlashShield is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1" Fuel Gas Piping Systems Using CSST and listed with CSA, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity.


Applications:

  • All Stubs create a fixed point "stub-out" on a wall or floor surface for meter and appliance attachment.
  • Angle Stub-Out mounting plate provided at a 72-1/2 degree angle to facilitate mounting to angled side of most fireplace inserts.

 Features:

  • Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
  • Provides a fixed-point termination for installations where the appliances are not yet installed.
  • Creates a more polished look to the overall installation.
  • Fixed Point Termination with Female XR3 Fitting
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting


Listings:

  • CSA: Certificate No. 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239


Technical Data:

  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40 Degree F to 160 Degree F
  • Fitting Material CA360
  • Stub-Out Material Sch 40 Steel pipe
  • E-Coat

Specs

–
Size:

1-1/2" x 3/4"

Thread Size:

3/4"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Straight Fitting 3/4" Female NPT
SKU: XR3FTGFM-11
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Owner

Perfect
Precise plumbing
As
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy