The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Run x 1/2" Run x 1/2" Tee - Tee Fitting
Magnifying glass
Hover image to zoom

1/2" Run x 1/2" Run x 1/2" Tee - Tee Fitting

Brand:
Gastite
SKU:
XR3T-8
Rating:
(2)
Q&A:
(0)
1/2" Run x 1/2" Run x 1/2" Tee - Tee Fitting
Magnifying glass
Hover image to zoom
$49.87 each
In Stock
In Stock
Get 12 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow

Certification Necessary

FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

Description:
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity

Applications:
XR3 fittings are designed with a patened feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat.Termination Fittings create a fixed point "stub-out" on a wall or floor surface.

Features:
  • Metal lock for enhanced continuity.
  • Tool-less flare design; no special tools are required.
  • Metal-to-metal seal, with no split rings, O-rings or gaskets.
  • Self-guiding assembly to ensure a perfectly even flare.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut.
  • All components are fully reuseable.

Listings:
  • CSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360

Specs

Size:

1/2"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
SKU: FSP-8-50
Gastite

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

CSST Gas Fittings

Purchasing the CSST gas tube fittings were perfect for the remodeling job. We had to reroute a dryer gas line. CSST tubing is fast and efficient, especially in remodeling. If we were to use black iron pipe and fittings, we would've needed to open up more walls than the customer wanted.
PaPa Plumber
Spring, TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will fit old gastite yellow tubing

Nice product will work for connecting old yellow gastite tubing to new flash shield +
Mike
NW AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy