Shop Resideo Sale
Main product image of 5PC Medium Cable Head Attachment Kit w/ Rust Guard Plating
Magnifying glass
Hover image to zoom

5PC Medium Cable Head Attachment Kit w/ Rust Guard Plating

Brand:
Milwaukee
SKU:
48-53-2790
Rating:
(0)
Q&A:
(0)
5PC Medium Cable Head Attachment Kit w/ Rust Guard Plating
Magnifying glass
Hover image to zoom
$64.00 each
In Stock
In Stock
Get 14 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1-1/2"

Description

–
Overview
Milwaukee Drain cables and attachment heads with RUST GUARD™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3x longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ plating delivers 20x more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Included:
  • (1) Medium Funnel Head Attachment w/ Rust Guard Plating
  • (1) Medium Drop Head Attachment w/ Rust Guard Plating
  • (1) 1-1/2" Spade Bit Attachment w/ Rust Guard Plating
  • (1) 1-1/2" C-Cutter Attachment w/ Rust Guard Plating
  • (1) Pin Key

Features:
  • RUST GUARD™ plating provides 20x more rust resistance
  • Best for use on 2"- 4" lines
  • Proprietary RUST GUARD™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting points: maintains flexibility
  • Easily swap out attachments on coupling cables

Specs

–
Product Type:

Drain Cable Head

Type:

Funnel Head Boring Gimlet

Spade Bit

C-Cutter

Drop Head Boring Gimlet

Size:

2"

1-1/2"

Includes:

Pin Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SWITCH PACK Drum w/ Anchor Cable
SKU: 47-53-2775
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy