Apply to be a TradeMaster!
Main product image of 24" VersaPlunge Toilet Drain Plunger
Magnifying glass
Hover image to zoom
24" VersaPlunge Toilet Drain Plunger
Magnifying glass
Hover image to zoom
H-VSP has been discontinued
Discontinued November 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
24" VersaPlunge Toilet Drain Plunger, VSP, 453200
SKU:VSP
(0)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
24" VersaPlunge Toilet Drain Plunger

Product Features
  • Patented VersaFlange easily forms a tight seal in virtually any drain opening to prevent splash back.
  • Roll up the end of the VersaFlange to make a flat bottom to clear sinks and other drain openings.
  • Super compressible accordion-style bellows makes it easier to apply extra force to clear the stoppage.
  • Built-in relief valve in the handle lets you easily purge the air from the device before thrusting and prevent splashback.
  • Easy grip handle gives you more control and is a lot easier to use than the broom handle found on traditional plungers.

Specs

–
Product Type:

Plunger

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Wont Buy again,

Very flimsy and garbage, it broke when after using a couple times
jerry
south dakota
12 months ago
Was this review helpful to you?

good device

works well good device
electro
boston MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VersaPlunge

One of the best plungers out there. I would've scored it 5 STARS but, the handle won't hold up with heavy use.
Uncle Big Bad
East Kentucky
3 years ago
Was this review helpful to you?

I would buy this product again

Worked great when used.
Jim
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?