Apply to be a TradeMaster!
Main product image of 1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/3 HP, 825 RPM (208-230V)
Magnifying glass
Hover image to zoom

1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/3 HP, 825 RPM (208-230V)

SKU:
3405
Rating:
(0)
Q&A:
(0)
1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/3 HP, 825 RPM (208-230V)
Magnifying glass
Hover image to zoom
3405 has been discontinued
Discontinued June 8, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Evergreen EM Replacement Fan and Blower Motor, 1/3 HP (115/208-230V, 1050 RPM, CCW/CW)
SKU:6203X
(4)
Order by today, receive 100 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2 Amps

Description

Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame

Specs

Motor:

Permanent Split Capacitor

RPM:

825

Voltage:

208/230V

Type:

Permanent Split Capacitor

Duty:

Continuous Air Over

Horse Power:

1/3

Rotation:

Reversible

Amperage:

2

Speeds:

1

Mount:

Extended Studs

Bearings:

Sleeve

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Poles:

8

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm