Apply to be a TradeMaster!
Main product image of Evergreen EM Replacement Fan and Blower Motor, 1/3 HP (115/208-230V, 1050 RPM, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen EM Replacement Fan and Blower Motor, 1/3 HP (115/208-230V, 1050 RPM, CCW/CW)

SKU:
6203X
Rating:
(5)
Q&A:
(0)
Evergreen EM Replacement Fan and Blower Motor, 1/3 HP (115/208-230V, 1050 RPM, CCW/CW)
Magnifying glass
Hover image to zoom
$322.38 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4.1 Amps

Description

–

Genteq Evergreen EM Fan and Blower Motor, 1/3 hp, 1 ph, 60 hz, 115/208-230V, 1050 RPM, 1 Speed, 48 Frame, OPAO - 6203x


Features:

  • Evergreen EM - Dual Voltage Constant Torque ECM Replacement Blower Motor
  • Pre-Programmed at the factor * Ready to use out of the box * Increase first time completion * Rotation sensing technology
  • 5.6" Diameter - 48 Frame, Electronically Commutated (ECM), Electronically Protected
  • Up to five constant torque settings controlled by 24 VAC inputs
  • Fully variable (PWM compatible) from 600-1100 RPM
  • Open Air Over, Class B Insulation, 55°C Ambient
  • Ball Bearing
  • Shaft: Single, 1/2" diameter, 5" length, 4.5" single flat
  • 42" Leads

Specifications:

  • Electrical Type: Electronically Commutated Motor
  • Poles:10
  • Rotation: Counterclockwise/Clockwise
  • Mounting: Round
  • Motor Orientation: Horizontal
  • Drive End Bearing: Ball
  • Opp Drive End Bearing: Ball
  • Frame Material: Rolled Steel
  • Shaft Type: Flat
  • Overall Length:10.66"
  • Frame Length:4.57"
  • Shaft Diameter: 0.500"
  • Shaft Extension:4.92"

Specs

–
Type:

ECM

Horse Power:

1/3

Voltage:

208-230/115V

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

Amperage:

4.1

Bearings:

Ball

Mount:

Round

Enclosure Type:

Open Air Over

Poles:

10

RPM:

1050

Speeds:

1

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Exact replacement

Just what I needed to get my AC back up and running at a decent price.
handygm777
North Chesterfield Virginia
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would most definitely buy from this company again.

Purchased this ECM blower motor for my tenants heat pump, price was very good, shipped and received in the timeframe stated by Supply House and was a plug and play fit.
Happy landlord
Mooresville NC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This worked as perfect replacement.

This was very easy to use as direct replacement for EM blower motor in air handler for heat pump. Original motor was making loud 'rumbling' noise on startup for several months and this replaced it with no issues.
DIY/Pro
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

perfect replacement
Steve
Hollywood, Md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor

This motor was a 1/4 of the cost of the OEM motor i needed for a trane Air handler that was out of warranty.
sac
gainesville fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy