Apply to be a TradeMaster!
Main product image of 5-1/2" 2 Speed Direct Drive Fan & Blower 1/2 HP, 1625 RPM (460V)
Magnifying glass
Hover image to zoom

5-1/2" 2 Speed Direct Drive Fan & Blower 1/2 HP, 1625 RPM (460V)

SKU:
3490
Rating:
(0)
Q&A:
(0)
5-1/2" 2 Speed Direct Drive Fan & Blower 1/2 HP, 1625 RPM (460V)
Magnifying glass
Hover image to zoom
3490 has been discontinued
Discontinued November 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 1/2 - 1/3, 1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
1.7 Amps

Description

–
Designed for continuous air over applications, such as high voltage fan and blower systems.

Features:
  • Energy Saver designs
  • Ball bearings
  • Extended thru bolts
  • Designed for 50Hz or 60Hz operation
  • Single phase
  • 5-1/2 inch diameter
  • Open enclosure
  • Single shaft
  • Automatic overload

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1625

Horse Power:

1/2

1/2 - 1/3

1/3

Type:

Permanent Split Capacitor

Voltage:

460v

Duty:

Continuous Air Over

Rotation:

Reversible

Speeds:

2

Mount:

Round

Amperage:

1.7

Enclosure Type:

Open Air Over

Poles:

4

Bearings:

Ball

Phase:

1

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm