Apply to be a TradeMaster!
Main product image of Arktic 59 3.3" Diameter Electronically Commutated Motor (208-230v)
Magnifying glass
Hover image to zoom

Arktic 59 3.3" Diameter Electronically Commutated Motor (208-230v)

SKU:
35201
Rating:
(0)
Q&A:
(0)
Arktic 59 3.3" Diameter Electronically Commutated Motor (208-230v)
Magnifying glass
Hover image to zoom
We no longer carry 35201
Unavailable since June 9, 2023
Direct Replacement:
Arktic 59 Energy Efficient Motor for Walk-In Evaporator Applications (208-230v)
SKU:5201A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.8 Amps

Description

–
The Arktic 59 is designed primarily for use in the evaporator of commercial refrigeration walk-in coolers and freezers, but can be used in many air-moving applications demanding high efficiency and dependability with output ratings up to 74.6 watts.
  • RoHS compliant 3.3" diameter electronically commutated motor
  • Commercial refrigeration walk-in coolers and freezers, air-moving applications demanding high efficiency and dependability
  • Efficiencies up to three times higher than shaded pole motors and 40% higher than PSC
  • Ball bearing with low temperature grease
  • Standard thru-bolt configuration
  • All angle mount
  • Totally enclosed, air over
  • Rotation viewed opposite shaft end (OSE)
  • Water Slinger
  • Automatic overload
  • 50/60 Hertz
  • Single phase
  • Single speed
  • Replaces: Bohn 5008S

Specs

–
Product Type:

Motor

Voltage:

208/230V

Rotation:

CCW

Amperage:

0.8

RPM:

1550

Bearings:

Ball

Speeds:

1

Phase:

1

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm