Apply to be a TradeMaster!
Main product image of 1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/4 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom

1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/4 HP, 1075 RPM (208-230V)

SKU:
3732
Rating:
(0)
Q&A:
(0)
1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/4 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom
$137.98 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.8 Amps

Description

–
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/4

Amperage:

1.8

Duty:

Continuous Air Over

Rotation:

Reversible

Mount:

Extended Studs

Speeds:

1

Bearings:

Ball

Poles:

6

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Type
Voltage
Horse Power
Amperage
CURRENT ITEM
Product Image of 1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/4 HP, 1075 RPM (208-230V)
1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up/Down 1/4 HP, 1075 RPM (208-230V)
SKU: 3732
1075
Permanent Split Capacitor
208/230V
1/4
1.8
1075
Permanent Split Capacitor
208/230V
1/4
1.8
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy