Apply to be a TradeMaster!
Evergreen EM Control Module, 1/2 HP (115V, 6.8A, CCW/CW)
Hover image to zoom

Evergreen EM Control Module, 1/2 HP (115V, 6.8A, CCW/CW)

SKU:
6105ECTL
Rating:
(0)
Q&A:
(0)
Evergreen EM Control Module, 1/2 HP (115V, 6.8A, CCW/CW)
Hover image to zoom
$366.22 each
Backorder
Backorder
Get it Wed, Jun 28 - Thu, Jul 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Used With icon
6105E
Horse Power icon
1/2 HP
Voltage icon
115V
Rotation icon
CCW, CW
Amperage icon
6.8 Amps

Description

Save The Motor- Replace The Control: Genuine GENTEQ Control Module for GENTEQ X13 ENDURA PRO and EVERGREEN EM MOTORS

Features:
  • Pre-programmed
  • No complex wiring
  • Auto rotation sensing
  • Compatible with OEM harness/plugs
  • Reduce part replacement time: two bolts connect the control to the motor and the motor does not have to be removed from the blower housing
  • Reduce the repair cost to the consumer: by replacing the control by itself, use the existing motor
  • Reduce the size and weight of part on truck
  • 2 year warranty


Application:
  • The Evergreen EM Control Module can be used to replace ECM Control Modules in the following motors ONLY: Genteq Models X13, Endura Pro and Evergreen EM


Included:
  • Evergreen EM control module
  • Control mounting bolts
  • Low voltage harness (optional)
  • Motor ID label

Specs

Used With:

6105E

Horse Power:

1/2

Voltage:

115V

Rotation:

CCW

CW

Amperage:

6.8

Contact

+
Help Face

Happy Memorial Day!

Our Customer Support will be closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy