Apply to be a TradeMaster!
Main product image of Evergreen ECM Replacement Blower Motor, 1 HP (115V)
Magnifying glass
Hover image to zoom

Evergreen ECM Replacement Blower Motor, 1 HP (115V)

SKU:
6110E
Rating:
(8)
Q&A:
(0)
Evergreen ECM Replacement Blower Motor, 1 HP (115V)
Magnifying glass
Hover image to zoom
$493.81 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
10.9 Amps

Description

–
Benefits:
  • Standard ECM Replacement (Does not replace premium ECM constant airflow products such as Eon, 3.0, 2.3, and 2.5)
  • Maintains ECM-level Efficiency up to 80%
  • Soft Start and Off Ramp for quiet operation
  • Alternate use for Commercial Building Series VAV Box and Packaged Heat Pump Retrofit/Upgrade Motor for a PSC system (Refer to Evergreeen EM Instruction Manual)
  • Encapsulated Electronics
  • 4kV Surge Protection
  • Electronic Overload Protection

    Specifications:
    • Multi-speed, constant torque, brushless DC motor
    • Available in 115V or 208-230VAC single-phase input, 50/60Hz
    • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a standard ECM motor, such as an X13 or equivalent competitor model.
    • Available in 1/3, 1/2, 3/4 and 1HP ratings
    • Automatically determines motor direction using Genteq’s Rotation Sensing Technology.
    • 5 discrete speeds using 24VAC (3 using 18VDC) Low voltage signal harness provided with the motor. Operating speed range of 600-1200 rpm
    • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 5-inch long 1/2" diameter shaft.
    • UL and CSA recognized component.

Specs

–
Horse Power:

1

Voltage:

115V

Type:

ECM

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Bearings:

Ball

Amperage:

10.9

Mount:

Round

Enclosure Type:

Open Air Over

Poles:

12

Speeds:

5

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Just what I needed

No complaints. Part was correct, new and delivered in a timely manner.
Ken
Dallas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic upgrade

Remove the old capacitor loaded motor and use this one. You will enjoy the quietness and the options to match your system. Great Company to deal with. Superfast shipping.
Wolf
MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great easy to install and configure

I spent time researching a EMC retrofit motor and this prodict came up quote often. Youtube videos were helpful to me to understand the installation before buying. The low level high efficiency operation works great to balance temperatures in the rooms. I have 2 furnaces in the house and have installed this motor in each. I am a homeowner and not an HVAC guy. It was eady to match the cfm flow to the original motor.
Curtis
Fort Collins CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great universal Ecm motor

Set up took about 20 minutes and wiring was easy by following the instructions. No cap required. Can be used gor 120v or 220v. The constant fan, however is a little slow for my taste, so I use the lowest speed as constant fan. Motor is quiet, but do expect some sound as air being moved by the centrifugal fan will always be a little noisy. Ramps up and down slowly saving energy as no l.r.a are being drawn. I measured 2.7 amps on low speed. Fit perfectly in my ruud system. Comes with diode attached splitter so 1 speed can be used for two settings, ie low for heat and constant fan. Works good, would recommend.
Madrebuker
San antonio tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FANTASTIC furnace upgrade from an old PSC motor!

Installing this motor completely solved my heating and cooling imbalance problems. The fan now runs all the time on ultra-low, and keeps all the rooms in the house the same temperature! It's quiet, efficient, and heavy duty, and easy to install once you understand it. There's a great youtube video that the company made for do-it-yourselfers. Don't forget the fan puller tool! It's a must-have. The only downside is I couldn't find an installer to install this! All the HVAC companies had heard of an ECM motor and wanted to sell me a new furnace to get this feature. So, I ended up installing this myself. It's fantastic! I also recommend the Honeywell Prestige Redlink thermostat with redlink gateway and remote indoor and outdoor temperature sensors. You can set it up to read the temps and average them in case you still have a hot or cold room.
Nate
Longmont, CO
9 years ago
Was this review helpful to you?

Quiet motor

Gentech had some great instructional video to help guide me through the install. I did require a new mounting bracket, but the instructional video made the install a breeze. Supper quiet motor on constant fan mode and no more banging noise at ac or heat calls.
Michael
West Bend, WI
9 years ago
Was this review helpful to you?

Good price, every thing expected

Works well, fits good, excellent instructions
Furnace guy
Superior, wi.
10 years ago
Was this review helpful to you?

Great Motor, great kit!

This is the perfect upgrade for a PSC motor. I am an HVAC contractor and this is the best retro-fit kit I have used. There is about a 30-35% energy savings with this motor, very quiet, ramps up to speed very well! The only caution is to make sure that when replacing a factory Trane system PSC motor that uses a Resilient ring mount that you also order a universal "belly band" mount, the factory Trane mount will not work with this motor, otherwise, great motor!!
HVAC Tech1
Millsboro, DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy