Apply to be a TradeMaster!
Main product image of Evergreen EM Control Module, 1 HP (115V, 10.9A, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen EM Control Module, 1 HP (115V, 10.9A, CCW/CW)

SKU:
6110ECTL
Rating:
(0)
Q&A:
(0)
Evergreen EM Control Module, 1 HP (115V, 10.9A, CCW/CW)
Magnifying glass
Hover image to zoom
$408.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
6110E
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V
Product Highlight: Rotation
CCW, CW
Product Highlight: Amperage
10.9 Amps

Description

–
Save The Motor- Replace The Control: Genuine GENTEQ Control Module for GENTEQ X13 ENDURA PRO and EVERGREEN EM MOTORS

Features:
  • Pre-programmed
  • No complex wiring
  • Auto rotation sensing
  • Compatible with OEM harness/plugs
  • Reduce part replacement time: two bolts connect the control to the motor and the motor does not have to be removed from the blower housing
  • Reduce the repair cost to the consumer: by replacing the control by itself, use the existing motor
  • Reduce the size and weight of part on truck
  • 2 year warranty


Application:
  • The Evergreen EM Control Module can be used to replace ECM Control Modules in the following motors ONLY: Genteq Models X13, Endura Pro and Evergreen EM


Included:
  • Evergreen EM control module
  • Control mounting bolts
  • Low voltage harness (optional)
  • Motor ID label

Specs

–
Used With:

6110E

Horse Power:

1

Voltage:

115V

Rotation:

CCW

CW

Amperage:

10.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy