Apply to be a TradeMaster!
Main product image of Evergreen EM Replacement Blower Motor, 1/2 HP (208-230V)
Magnifying glass
Hover image to zoom

Evergreen EM Replacement Blower Motor, 1/2 HP (208-230V)

SKU:
6205X
Rating:
(8)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 1/2 HP (208-230V)
Magnifying glass
Hover image to zoom
$302.80 each
In Stock
In Stock
Get 81 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
6.4 Amps

Description

–
  • Evergreen EM - Dual Voltage Constant Torque ECM Replacement Blower Motor
  • Pre-Programmed at the factor * Ready to use out of the box * Increase first time completion * Rotation sensing technology
  • 5.6" Diameter - 48 Frame, Electronically Commutated (ECM), Electronically Protected
  • Up to five constant torque settings controlled by 24 VAC inputs
  • Fully variable (PWM compatible) from 600-1100 RPM
  • Open Air Over, Class B Insulation, 45°C Ambient
  • Ball Bearing
  • Shaft: Single, 1/2" diameter, 5" length, 4.5" single flat
  • 42" Leads
  • Belly Band Mount (Belly Band Not Included)

Specs

–
Frame:

48

Voltage:

115/208/230V

Enclosure Type:

Open Air Over

Amperage:

6.4

Poles:

10

Type:

ECM

Insulation Class:

B

RPM:

1050

Speeds:

1

Bearings:

Ball

Mount:

Round

Phase:

1

Motor Orientation:

Horizontal

Horse Power:

1/2

Duty:

Continuous Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great motor for truck stock replacement of X13 blowers

Just switched to this product from rescue ez 13, works just as well and the price is better this year than it was previously. Replaces 5-speed constant torque motors without programming.
HVAC alternative
Dallas
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor

Used many times to replace Lennox oem. Gentec has great instructions, training, and phone support.
Randy
Delaware
2 months ago
Was this review helpful to you?

Have bought many of these

Great replacement for OEM constant torque motors
Steve
San Antonio TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. I would buy this product again

I used this motor as a drop-in replacement for the motor in my carrier/bryant air handler. The documentation was exceptional in informing me how to wire to get the same functionality of the original motor. The only thing I had to do was to change the connector types and the end of the connecting wires to match the gender of the wire harness connector.
genteq 6205X EM replacement motor.
clearwater , FL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I bought Evergreen motor to replaced the obsoleted motor made by A.O. Motors, the motor fit perfectly, just follow the instruction, get it working within a hour, and received item from Supply House very quickly.
John
Houston, Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple plug and play for Carrier Air Handler

The product instructions has room for improvement. The product itself is better than the factory motor as far as material and build quality. I have a Carrier Air Handler installed on 2013 and this motor has compatible wiring connectors built-in. Kudos to the SupplyHouse team for packaging the item well and shipping it so quickly. Item arrived on the expected day without damage. This is the first time I ordered from this store. I will be ordering here for my HVAC repair and maintenance parts and accessories and will recommend to friends and colleagues to do the same.
Lloyd
Orlando, FL
1 years ago
Was this review helpful to you?

Great and Easy

Was quoted over $1600 with a warranty. This is the same motor they would have used. Great packaging, detailed instructions, overall easy project. Universal and plug and run for me. Highly recommended this motor if it fits your needs. Read all instructions prior to first startup. Thanks
Tony
Florida
2 years ago
Was this review helpful to you?

Easy and Affordable

Easy installation and affordable. Replaced BroadOcean motor in an air handler. No problems so far (30 days).
Steve
Cape Coral, FL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy