Apply to be a TradeMaster!
Main product image of Evergreen EM Replacement Blower Motor, 3/4 HP (115/208-230V)
Magnifying glass
Hover image to zoom

Evergreen EM Replacement Blower Motor, 3/4 HP (115/208-230V)

SKU:
6207X
Rating:
(1)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 3/4 HP (115/208-230V)
Magnifying glass
Hover image to zoom
$322.00 each
In Stock
In Stock
Get 35 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
8.4 Amps

Description

–
  • Evergreen EM - Dual Voltage Constant Torque ECM Replacement Blower Motor
  • Pre-Programmed at the factor * Ready to use out of the box * Increase first time completion * Rotation sensing technology
  • 5.6" Diameter - 48 Frame, Electronically Commutated (ECM), Electronically Protected
  • Up to five constant torque settings controlled by 24 VAC inputs
  • Fully variable (PWM compatible) from 600-1100 RPM
  • Open Air Over, Class B Insulation, 45°C Ambient
  • Ball Bearing
  • Shaft: Single, 1/2" diameter, 5" length, 4.5" single flat
  • 42" Leads
  • Belly Band Mount (Belly Band Not Included)

Specs

–
Frame:

48

Type:

ECM

Voltage:

115/208/230V

Amperage:

8.4

Horse Power:

3/4

Poles:

10

Bearings:

Ball

Duty:

Continuous Air Over

Insulation Class:

B

Motor Orientation:

Horizontal

Enclosure Type:

Open Air Over

Phase:

1

Mount:

Round

Speeds:

1

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect generic replacement

Saved a lot of money.
Don
Athens, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy