Apply to be a TradeMaster!
Main product image of Evergreen EM Replacement Blower Motor, 1 HP (208-230V)
Magnifying glass
Hover image to zoom

Evergreen EM Replacement Blower Motor, 1 HP (208-230V)

SKU:
6210X
Rating:
(0)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 1 HP (208-230V)
Magnifying glass
Hover image to zoom
$342.00 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
12.2 Amps

Description

–
  • Evergreen EM - Dual Voltage Constant Torque ECM Replacement Blower Motor
  • Pre-Programmed at the factor * Ready to use out of the box * Increase first time completion * Rotation sensing technology
  • 5.6" Diameter - 48 Frame, Electronically Commutated (ECM), Electronically Protected
  • Up to five constant torque settings controlled by 24 VAC inputs
  • Fully variable (PWM compatible) from 600-1100 RPM
  • Open Air Over, Class B Insulation, 45°C Ambient
  • Ball Bearing
  • Shaft: Single, 1/2" diameter, 5" length, 4.5" single flat
  • 42" Leads
  • Belly Band Mount (Belly Band Not Included)

Specs

–
Duty:

Continuous Air Over

RPM:

1050

Amperage:

12.2

Poles:

10

Bearings:

Ball

Phase:

1

Type:

ECM

Mount:

Round

Voltage:

115/208/230V

Frame:

48

Enclosure Type:

Open Air Over

Motor Orientation:

Horizontal

Insulation Class:

B

Speeds:

1

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy