| Horse Power: | 1/3 |
|---|---|
| Type: | ECM |
| Voltage: | 208V 230V 208/230V |
| Phase: | 1 |
| Duty: | Continuous Air Over |
| Rotation: | Reversible |
| RPM: | 850 1100 |
| Amperage: | 3 |
| Speeds: | 2 |
| Mount: | Extended Studs |
| Bearings: | Ball |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Poles: | 12 |
| Overload Protection: | None |
| Insulation Class: | B |
| Frame: | 48 |
| Max Ambient Temp (°F): | 140°F |
| Motor Orientation: | Vertical Shaft Down |
| Approvals: | UL |