Apply to be a TradeMaster!
Main product image of Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom

Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)

SKU:
6303S
Rating:
(6)
Q&A:
(0)
Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom
$172.00 each
In Stock
In Stock
Get 59 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs

Description

–

Specifications:

  • H.P.: 1/3
  • Rotation: Reversible
  • RPM: 1100/850
  • Bearings: Ball
  • Enclosure: Totally Enclosed
  • Mounting: Thru-bolt/Belly band
  • Shaft Length (In.): 3
  • Frame: 48
  • Phase: 1
  • Weight (lbs.): 13

Specs

–
Voltage:

208V

208/230V

230V

Duty:

Continuous Air Over

Mount:

Extended Studs

Motor Orientation:

Vertical Shaft Down

Bearings:

Ball

Phase:

1

Rotation:

Reversible

Approvals:

UL

Speeds:

2

Frame:

48

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Insulation Class:

B

Type:

ECM

Overload Protection:

None

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent Product

It was easy to install. The most time consuming part was measuring and shortening the shaft for the application. Overall about a 20 minute install. Quiet running.
Mark
Kingsport, TN
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great product so far. Easy install replacement for most residential applications. These are relatively new to the market, so longevity hasn't been proven yet. The only downside I see is the price, but the multi use makes up for most of it.
Heatair
TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor is very versatile. Install easy

I followed the installation videos on the company website. My son and I installed the motor in about 15 min. Only item id the bolts on top are about 3/4" longer than I need for my AC housing, so there's some pokey bits sticking up now, but since it's an AC unit and not a seat, I'm happy. Oh yeah... and Supply house had the best price by a mile. Love this place.
CR
Lancaster, PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great motor

I love these motors they work most residential condensers and work great
hvacdnd
Fort Worth TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these motors

I love these motors one motor easily replaces most condensers and great quality it is now my main stock condenser fan motor
hvac David
ft worth TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will probably never buy a PSC condenser fan motor again...

Easiest condenser fan motor I have ever installed in 35 years of fixing HVAC equipment. They literally thought of everything when they designed this motor. You can reverse rotation, change RPM, all from the contactor area, without lifting up the fan mounting grille. I think it saved 1/2 of the total installation time, and you don't even need a capacitor.
Eakim
Utah
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy